- Metric
- 12 Point
- 9 15/64 in Overall Length
features
- Full polish finish provides corrosion resistance and easy to clean surfaces.
- Built in retaining ring in each ratchet wheel adds speed and convenience for greater accessibility.
- Shorter length for access to confined workspaces.
- The wrench self-aligns with the fastener.
- 12 point box end allows for fine indexing and fits 4, 6 and 12 point fasteners.
- Fits 4, 6 and 12 point fasteners.
| Overall Length | 9 15/64 in |
| Box End Thickness | 10.3 mm |
| Opening Two | 21 mm |
| Offset Height | N/A |
| Inch/Metric | Metric |
| Box End Size 2 | 21 mm |
| Box End Width | 35.7 mm |
| Box End Width Two | 39.7 mm |
| No. of Points | 12 |
| Box End Size 1 | 19 mm |
| Wrench Type | Ratcheting |
| Finish | Full Polish |
| Outside Head Width | 1 13/32 in |
| Weight | 0.49 LB |
| EAN or UPC | 662679060787 |

