- Inch
- 12 Point
- 15 in Overall Length
features
- Full polish finish provides corrosion resistance and easy to clean surfaces.
- Built in retaining ring in each ratchet wheel adds speed and convenience for greater accessibility.
- Shorter length for access to confined workspaces.
- The wrench self-aligns with the fastener.
- 12 point box end allows for fine indexing.
- Fits 4, 6 and 12 point fasteners.
| Finish | Full Polish |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Box End Width Two | 2 1/4 in |
| Opening Two | 1 1/16 in |
| Wrench Type | Ratcheting |
| Box End Width | 1 29/32 in |
| Offset Height | N/A |
| Box End Thickness | 1/2 in |
| Box End Size 2 | 1 1/16 in |
| Overall Length | 15 in |
| Box End Size 1 | 1 in |
| Outside Head Width | 1 29/32 in |
| Weight | 1.36 LB |
| EAN or UPC | 662679060794 |

