- 26 Pieces
- Inch
- 12 Point Combination ASD Wrench Set
| Set Includes | 1208A, 1/4 in, 1210A, 5/16 in, 1212ASD, 3/8 in, 1214ASD, 7/16 in, 1216ASD, 1/2 in, 1218ASD, 9/16 in, 1220ASD, 5/8 in, 1222ASD, 11/16 in, 1224ASD, 3/4 in, 1226ASD, 13/16 in, 1228ASD, 7/8 in, 1230ASD, 15/16 in, 1232ASD, 1 in, 1234ASD, 1 1/16 in, 1236ASD, 1 1/8 in, 1240ASD, 1 1/4 in, 1242, 1 5/16 in, 1244, 1 3/8 in, 1246, 1 7/16 in, 1248, 1 1/2 in, 1252, 1 5/8 in, 1254, 1 11/16 in, 1256, 1 3/4 in, 1258, 1 13/16 in, 1260, 1 7/8 in, 1264, 2 in |
| Package Type | Cardboard Box |
| Inch/Metric | Inch |
| No. of Pieces | 26 |
| Weight | 58.64 LB |
| EAN or UPC | 662679073039 |

