- Inch
- 11 Pieces
- 12 Points
- Full Polish Finish
features
- 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
- The wrench self aligns with the fastener.
- Full polish finish provides corrosion resistance and easy to clean surfaces.
- The box end is countersunk for easy application to the fastener.
- 15° angled offset helps keep shank clear of obstructions.
- Anti-Slip Design (ASD) open end.
- Box ends incorporate the TorquePlus™ system.
| Inch/Metric | Inch |
| Family Name | 11 Pieces Full Polish Short Combination Wrench Set |
| Finish | Full Polish |
| No. of Pieces | 11 |
| No. of Points | 12 |
| Weight | 1.55 LB |
| EAN or UPC | 662679113148 |

