- 16 Pieces
- Inch
- 12 Point Combination Wrench Set
| Package Type | Cardboard Box |
| Inch/Metric | Inch |
| Set Includes | 1242, 1 5/16 in, 1244, 1 3/8 in, 1246, 1 7/16 in, 1248, 1 1/2 in, 1252, 1 5/8 in, 1254, 1 11/16 in, 1256, 1 3/4 in, 1258, 1 13/16 in, 1260, 1 7/8 in, 1264, 2 in, 1266, 2 1/16 in, 1268, 2 1/8 in, 1270, 2 3/16 in, 1272, 2 1/4 in, 1276, 2 3/8 in, 1280, 2 1/2 in |
| No. of Pieces | 16 |
| Weight | 140.5 LB |
| EAN or UPC | 662679071530 |

