- Metric
- 15 Pieces
- 12 Points
- Black Oxide Finish
features
- Non-reflective black oxide finish for use where non-plated products are required.
- 12-point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
- Anti-Slip Design (ASD) open end. Metric sizes 9mm and smaller do not have ASD feature.
- Box ends incorporate the TorquePlus™ system.
| Family Name | 15 Pieces Black Oxide Metric Combination ASD Wrench Set |
| No. of Pieces | 15 |
| Inch/Metric | Metric |
| Finish | Black Oxide |
| No. of Points | 12 |
| Weight | 5.17 LB |
| EAN or UPC | 662679073169 |

