Skip to content Skip to navigation menu
Combination Wrench Set

J1200F-T500

Combination Wrench Set
Item #106015202
  • 15 Pieces
  • Inch
  • Combination Wrench Set
Combination Wrench Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15 Pieces
  • Inch
  • Combination Wrench Set

features

  • Full polish finish
  • Meets ergonomic criteria

includes

  • Vinyl kit
No. of Pieces 15
Inch/Metric Inch
Package Type Pouch
Set Includes 1210-T500, 5/16 in, 1212-T500, 3/8 in, 1214-T500, 7/16 in, 1216-T500, 1/2 in, 1218-T500, 9/16 in, 1220-T500, 5/8", 1222-T500, 11/16", 1224-T500, 3/4", 1226-T500, 13/16", 1228-T500, 7/8", 1230-T500, 15/16", 1232-T500, 1", 1234-T500, 1 1/16", 1236-T500, 1 1
Weight 11.36 LB
EAN or UPC 662679072636
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison