- 15 Pieces
- Inch
- 12 Point Combination ASD Wrench Set
| Inch/Metric | Inch |
| No. of Pieces | 15 |
| Package Type | Pouch |
| Set Includes | 1210A, 5/16 in, 1212ASD, 3/8 in, 1214ASD, 7/16 in, 1216ASD, 1/2 in, 1218ASD, 9/16 in, 1220ASD, 5/8 in, 1222ASD, 11/16 in, 1224ASD, 3/4 in, 1226ASD, 13/16 in, 1228ASD, 7/8 in, 1230ASD, 15/16 in, 1232ASD, 1 in, 1234ASD, 1 1/16 in, 1236ASD, 1 1/8 in, 1240ASD, 1 1/4 in |
| Weight | 11.48 LB |
| EAN or UPC | 662679073046 |

