- 15 Pieces
- Inch
- 12 Points
- Satin Finish
features
- (1) 23" W x 16" D x 1-1/4" H
- Foam and tools included (foam only option also available)
- Built to fit the Proto® 540 series as well as most other metal storage drawers
- High quality cross linked polyethylene foam helps resist chemicals and other industrial solvents
- Customize storage drawers with multiple foamed modular sets
- Thick foam layers allow tools to fit tightly in place within drawer while also offering flexibility for easy tool access.
| No. of Points | 12 |
| Family Name | Combination Wrench Set |
| No. of Pieces | 15 |
| Inch/Metric | Inch |
| Tether Capable | Yes |
| Finish | Satin |
| Container Color | Black |
| Material | Alloy Steel |
| Weight | 16.51 LB |
| EAN or UPC | 662679172695 |

