Skip to content Skip to navigation menu
Proto® ToolsJ1200FBASD

J1200FBASD

14 Piece 12 Point Protoblack™ Combination Wrench Set
Item #105848181
  • 14 Pieces
  • Inch
  • 12 Point Protoblack™ Combination Wrench Set
Proto® ToolsJ1200FBASD
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 Pieces
  • Inch
  • 12 Point Protoblack™ Combination Wrench Set
No. of Pieces 14
Package Type Pouch
Inch/Metric Inch
Set Includes 1212BASD, 3/8 in, 1214BASD, 7/16 in, 1216BASD, 1/2 in, 1218BASD, 9/16 in, 1220BASD, 5/8 in, 1222BASD, 11/16 in, 1224BASD, 3/4 in, 1226BASD, 13/16 in, 1228BASD, 7/8 in, 1230BASD, 15/16 in, 1232BASD, 1 in, 1234BASD, 1 1/16 in, 1236BASD, 1 1/8 in, 1240BASD, 1 1/4 in
Weight 11.49 LB
EAN or UPC 662679073084
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison