- 9 Pieces
- Metric
- 12 Point Metric Combination ASD Wrench Set
| Package Type | Pouch |
| Inch/Metric | Metric |
| Set Includes | 1207MA, 7 mm, 1208MA, 8 mm, 1209MA, 9 mm, 1210MASD, 10 mm, 1211MASD, 11 mm, 1212MASD, 12 mm, 1213MASD, 13 mm, 1214MASD, 14 mm, 1215MASD, 15 mm |
| No. of Pieces | 9 |
| Weight | 1.73 LB |
| EAN or UPC | 662679073138 |

