- 7 Pieces
- Inch
- Combination Wrench Set
features
- Full polish finish
- Meets ergonomic criteria
includes
- Vinyl kit
| Package Type | Pouch |
| Set Includes | 1212-T500, 3/8 in, 1214-T500, 7/16 in, 1216-T500, 1/2 in, 1218-T500, 9/16 in, 1220-T500, 5/8 in, 1222-T500, 11/16", 1224-T500, 3/4" |
| Inch/Metric | Inch |
| No. of Pieces | 7 |
| Weight | 2.29 LB |
| EAN or UPC | 662679072667 |

