- 14 Pieces
- Metric
- 12 Points
- Full Polish Finish
| No. of Points | 12 |
| Family Name | Combination Wrench Set |
| Finish | Full Polish |
| No. of Pieces | 14 |
| Inch/Metric | Metric |
| Weight | 3.77 LB |
| EAN or UPC | 662679115159 |
| No. of Points | 12 |
| Family Name | Combination Wrench Set |
| Finish | Full Polish |
| No. of Pieces | 14 |
| Inch/Metric | Metric |
| Weight | 3.77 LB |
| EAN or UPC | 662679115159 |