- Metric
- 10 Pieces
- 12 Points
- Satin Finish
features
- Satin finish provides corrosion resistance and a slip-resistant grip.
- 12-point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
- Anti-Slip Design (ASD) Open End.
- Box ends incorporate the TorquePlus™ system.
| No. of Pieces | 10 |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Finish | Satin |
| Family Name | 10 Pieces Satin Metric Combination ASD Wrench Set |
| Weight | 3.55 LB |
| EAN or UPC | 662679073145 |

