- 9 Pieces
- Metric
- 12 Points
- Chrome Finish
| Inch/Metric | Metric |
| Material | Alloy Steel |
| No. of Pieces | 9 |
| Container Color | Red |
| Family Name | Combination Wrench Set |
| Tether Capable | Yes |
| No. of Points | 12 |
| Finish | Chrome |
| Weight | 2.47 LB |
| EAN or UPC | 662679115173 |
| Inch/Metric | Metric |
| Material | Alloy Steel |
| No. of Pieces | 9 |
| Container Color | Red |
| Family Name | Combination Wrench Set |
| Tether Capable | Yes |
| No. of Points | 12 |
| Finish | Chrome |
| Weight | 2.47 LB |
| EAN or UPC | 662679115173 |