- 9 Pieces
- Metric
- 12 Points
- Black Oxide Finish
| Material | Alloy Steel |
| Container Color | Red |
| Finish | Black Oxide |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Tether Capable | Yes |
| Family Name | Combination Wrench Set |
| No. of Pieces | 9 |
| Weight | 2.73 LB |
| EAN or UPC | 662679115180 |
| Material | Alloy Steel |
| Container Color | Red |
| Finish | Black Oxide |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Tether Capable | Yes |
| Family Name | Combination Wrench Set |
| No. of Pieces | 9 |
| Weight | 2.73 LB |
| EAN or UPC | 662679115180 |