- Metric
- 14 Pieces
- Open End
- Box End Wrench
features
- 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
- Non-reflective black oxide finish for use where non-plated products are required.
- The box end is countersunk for easy application to the fastener.
- 15° angled offset helps keep shank clear of obstructions.
- Anti-Slip Design (ASD) open end.
- Box ends incorporate the TorquePlus™ system.
| Inch/Metric | Metric |
| Family Name | 14 Pieces Combination Wrench Set |
| No. of Points | 12 |
| No. of Pieces | 14 |
| Finish | Black Oxide |
| Wrench Type | Open End, Box End |
| Weight | 2.21 LB |
| EAN or UPC | 662679115524 |

