- 10 Pieces
- Metric
- 6 Point Metric Combination ASD Wrench Set
| Inch/Metric | Metric |
| No. of Pieces | 10 |
| Set Includes | 1210MHASD, 10 mm, 1211MHASD, 11 mm, 1212MHASD, 12 mm, 1213MHASD, 13 mm, 1214MHASD, 14 mm, 1215MHASD, 15 mm, 1216MHASD, 16 mm, 1217MHASD, 17 mm, 1218MHASD, 18 mm, 1219MHASD, 19 mm |
| Package Type | Pouch |
| Weight | 3.46 LB |
| EAN or UPC | 662679073152 |

