- 8 Pieces
- Metric
- 12 Points
- Satin Finish
features
- Anti-Slip Design (ASD) open end.
- Fractional sizes 11/32" and smaller and sizes 1-5/16" and larger do not have the ASD feature.
- Box ends incorporate the TorquePlusTM system.
- Box end is countersunk for easy application to the fastener.
| No. of Pieces | 8 |
| Finish | Satin |
| Family Name | Combination Wrench Set |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Weight | 1.85 LB |
| EAN or UPC | 662679115166 |

