- Metric
- 18 Pieces
- 12 Points
- Satin Finish
features
- Satin finish provides corrosion resistance and a slip-resistant grip.
- 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
- Anti-Slip Design (ASD) Open End. Metric sizes 9mm and smaller do not have ASD feature.
- Box ends incorporate the TorquePlus™ system.
| Finish | Satin |
| No. of Pieces | 18 |
| Family Name | 18 Pieces Satin Metric Combination ASD Wrench Set |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Weight | 8.12 LB |
| EAN or UPC | 662679073107 |

