- 6 Piece
- Phillips Screwdriver Set
- High-Alloy Steel Shank
- Black Oxide Tip
features
- Shanks are fully grounded and chemically polished, then chrome plated for corrosion resistance
- Tips are made of high alloy steel (same as shank)
- Tips are precision machined for precise fastener fit
- Tips are finished in black oxide to help prevent cam out and slipping
- Tips are unplated with a black oxide finish to help prevent chrome peeling
- an important Foreign Object Debris (FOD) concern
- High alloy steel shanks are heat-treated their entire length to help provide strength against twisting action and to help prevent bending and twisting when placed under torque
- Four-sided handle design helps prevent "roll away" from the work surface
- Handles are resistant to most harsh chemicals (including hydraulic fluids used in the aerospace industry)
- Impact- and chemical-resistant handles are four-sided with broad but shallow flutes
- Made in the USA
- Designed to meet demanding heavy-duty needs of industrial maintenance and assembly applications
- Screwdrivers meet ASME B107.15 standards
- Ergonomic quad-lobe handle design with 360° texture for additional grip
includes
- Phillips® round black screwdriver, #1 x 3", #2 x 4", #3 x 6" and #4 x 8"
- Phillips® round red screwdriver, #0 x 3"
- Phillips® round stubby red screwdriver, #2 x 1 1/2"
| Tip Finish | Black Oxide |
| Finish | Chrome |
| Tip Type | Phillips |
| No. of Pieces | 6 |
| Shank Type | Round |
| Shank Material | High-Alloy Steel |
| Handle Material | Multicomponent |
| Weight | 1.86 LB |
| EAN or UPC | 662679081911 |

