- 6 Piece
- Slotted Screwdriver Set
- High-Alloy Steel Shank
- Black Oxide Tip
features
- Ergonomic quad-lobe handle design with 360° texture for additional grip
- Designed to meet demanding heavy-duty needs of industrial maintenance and assembly applications
- Screwdrivers meet ASME B107.15 standards
- Made in the USA
- Impact- and chemical-resistant handles are four-sided with broad but shallow flutes
- Handles are resistant to most harsh chemicals (including hydraulic fluids used in the aerospace industry)
- Four-sided handle design helps prevent "roll away" from the work surface
- High alloy steel shanks are heat-treated their entire length to help provide strength against twisting action and to help prevent bending and twisting when placed under torque
- Shanks are fully grounded and chemically polished, then chrome plated for corrosion resistance
- Tips are made of high alloy steel (same as shank)
- Tips are precision machined for precise fastener fit
- Tips are finished in black oxide to help prevent cam out and slipping
- Tips are unplated with a black oxide finish to help prevent chrome peeling
- an important Foreign Object Debris (FOD) concern
includes
- Slotted round stubby screwdriver, 1/4" x 1 1/2"
- Slotted square screwdriver, 3/16" x 4", 1/4" x 4", 5/16" x 6", 3/8" x 8" and 3/8" x 12"
| No. of Pieces | 6 |
| Finish | Chrome |
| Shank Type | Round |
| Shank Material | High-Alloy Steel |
| Tip Finish | Black Oxide |
| Handle Material | Multicomponent |
| Tip Type | Slotted |
| Weight | 2.58 LB |
| EAN or UPC | 662679081928 |

