- Nut Driver Set
features
- Ergonomic quad-lobe handle design with 360° texture grip for additional grip
- Designed to meet demanding heavy duty needs of industrial maintenance and assembly applications.
- Screwdrivers meet ASME B107.15 standards. Made in USA.
- HANDLE
- Impact resistant & Chemical resistance handles are four-sided with broad but shallow flutes.
- Resistant to most harsh chemicals (including hydraulic fluids used in the aerospace industry).
- Handles are comfortable and easy to hold.
- Four sided handle design helps prevent "roll away" from the work surface.
| No. of Pieces | 7 |
| Shank Type | Round |
| Inch/Metric | Inch |
| Handle Material | Multicomponent |
| Handle Color | Black/Grey |
| Handle Type | Quad-Lobe |
| Weight | 2.49 LB |
| EAN or UPC | 662679081973 |

