- Tamper-Proof Torx® Tip Type
- 7 Pieces
features
- DuraTek™™ are great for working around grease, solvents, and other chemicals.
- 360 degree chemical resisttant textured grip.
- Handle shape prevents screwdriver from rolling away.
| Shank Length | 8 in |
| No. of Pieces | 7 |
| Family Name | Screwdriver Set |
| Tip Type | Tamper-Proof Torx® |
| Shank Type | Round |
| Weight | 1.77 LB |
| EAN or UPC | 662679127596 |

