- Combination Wrench
- 1/4" Size
- 4 7/8" Overall Length
- 12 Points
- Inch
| Finish | Satin |
| Wrench Type | Combination |
| Overall Length | 4.875 in |
| Box End Thickness | 15/64 in |
| Open End Width | 39/64 in |
| No. of Points | 12 |
| Box End Width | 27/64 in |
| Inch/Metric | Inch |
| Open End Thickness | 3/16 in |
| Weight | 0.05 LB |
| EAN or UPC | 662679074036 |

