- 8 Piece
- Phillips®
- and Slotted Screwdriver Set
- High-Alloy Steel Shank
- Black Oxide Tip
features
- an important Foreign Object Debris (FOD) concern
- Tips are finished in black oxide to help prevent cam-out and slipping
- Tips are unplated with a black oxide finish to help prevent chrome peeling
- Tips are made of high alloy steel (same as shank)
- Tips are precision machined for precise fastener fit
- Shanks are fully grounded and chemically polished, then chrome-plated for corrosion resistance
- High alloy steel shanks are heat-treated their entire length to help provide strength against twisting action and to help prevent bending and twisting when placed under torque
- Handles are resistant to most harsh chemicals (including hydraulic fluids used in the aerospace industry)
- Four-sided handle design helps prevent "roll away" from the work surface
- Ergonomic quad-lobe handle design with 360° texture for additional grip
- Designed to meet demanding heavy-duty needs of industrial maintenance and assembly applications
- Screwdrivers meet ASME B107.15 standards
- Made in the USA
- Impact- and chemical-resistant handles are four-sided with broad but shallow flutes
includes
- 3/16" slotted cabinet round screwdriver - 3", 4" and 5"
- Slotted keystone round screwdriver - 1/4" x 4" and 5/16" x 6"
- Phillips® round screwdriver, #1 x 3", #2 x 4" and #3 x 6"
| Shank Material | High-Alloy Steel |
| Finish | Chrome |
| Handle Material | Multicomponent |
| No. of Pieces | 8 |
| Package Type | Tool Roll |
| Tip Type | Slotted, Phillips® |
| Shank Type | Round |
| Tip Finish | Black Oxide |
| Weight | 2.2 LB |
| EAN or UPC | 662679081867 |

