- Combination Wrench
- 5/16" Size
- 5 3/8" Overall Length
- 12 Points
- Inch
| Inch/Metric | Inch |
| Open End Thickness | 3/16 in |
| Open End Width | 45/64 in |
| No. of Points | 12 |
| Wrench Type | Combination |
| Finish | Satin |
| Box End Thickness | 17/64 in |
| Overall Length | 5.375 in |
| Box End Width | 33/64 in |
| Weight | 0.08 LB |
| EAN or UPC | 662679074043 |

