- Metric
- 11 mm Opening
- 6 Points
- 175.500 mm Length
- Chrome Finish
| Wrench Type | Combination |
| Overall Length | 175.5 mm |
| Open End Thickness | 5.9 mm |
| Box End Width | 17.4 in |
| Box End Thickness | 8.3 mm |
| Inch/Metric | Metric |
| Finish | Chrome |
| Open End Width | 23.5 mm |
| No. of Points | 6 |
| Weight | 0.14 LB |
| EAN or UPC | 662679073480 |

