- Inch
- 3/8" Opening
- 12 Points
- 6" Length
- Chrome Finish
| Inch/Metric | Inch |
| Box End Thickness | 5/16 in |
| Open End Width | 13/16 in |
| Open End Thickness | 3/16 in |
| Overall Length | 6 in |
| No. of Points | 12 |
| Wrench Type | Combination |
| Box End Width | 39/64 in |
| Finish | Chrome |
| Weight | 0.11 LB |
| EAN or UPC | 662679073862 |

