- Metric
- 12 mm Opening
- 12 Points
- 195.800 mm Length
- Full Polish Finish
| Inch/Metric | Metric |
| Overall Length | 195.8 mm |
| Open End Width | 25.4 mm |
| Wrench Type | Combination |
| No. of Points | 12 |
| Box End Thickness | 8.7 mm |
| Box End Width | 18.6 mm |
| Open End Thickness | 6.4 mm |
| Finish | Full Polish |
| Weight | 0.17 LB |
| EAN or UPC | 662679072872 |

