- Combination Wrench
- 12 mm Size
- 7 45/64" Overall Length
- 6 Points
- Metric
| Finish | Satin |
| Box End Width | 47/64 in |
| Inch/Metric | Metric |
| Box End Thickness | 21/64 in |
| No. of Points | 6 |
| Overall Length | 7.70313 in |
| Open End Thickness | 11/32 in |
| Open End Width | 1 in |
| Wrench Type | Combination |
| Weight | 0.18 LB |
| EAN or UPC | 662679073497 |

