- Metric
- 13 mm Opening
- Open End, Box End Wrench Type
- 7 29/32 in Overall Length
- 12 Points
features
- Non-reflective black oxide finish for use where non-plated products are required.
- 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
- The box end is countersunk for easy application to the fastener.
- 15° angled offset box end helps keep shank clear of obstructions.
- Anti-Slip Design (ASD) open end.
- Inch sizes 1-5/16" and larger do not have ASD feature.
- Box ends incorporate the TorquePlus™ system.
| Open End Thickness | 17/64 in |
| Box End Width | 25/32 in |
| Box End Thickness | 11/32 in |
| No. of Points | 12 |
| Head Outside Width | 17/64 in |
| Wrench Type | Open End, Box End |
| Inch/Metric | Metric |
| Overall Length | 7 29/32 in |
| Finish | Black Oxide |
| Family Name | TorquePlus™ ASD Black Oxide Combination Wrench |
| Open End Width | 1 3/64 in |
| Weight | 0.22 LB |
| EAN or UPC | 662679073749 |

