- Combination Wrench
- 14 mm Size
- 8 13/16" Overall Length
- 6 Points
- Metric
| Wrench Type | Combination |
| Finish | Satin |
| Open End Thickness | 9/32 in |
| Box End Thickness | 23/64 in |
| Inch/Metric | Metric |
| Open End Width | 1 3/16 in |
| Box End Width | 55/64 in |
| Overall Length | 8.8125 in |
| No. of Points | 6 |
| Weight | 0.27 LB |
| EAN or UPC | 662679073510 |

