- Metric
- 15 mm Opening
- Open End, Box End Wrench Type
- 9 5/32 in Overall Length
- 12 Points
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
- Anti-Slip Design (ASD) open end.
- Metric sizes 9mm and smaller and sizes 36mm and larger do not have the ASD feature.
- Box ends incorporate the TorquePlus™ system.
| Wrench Type | Open End, Box End |
| Box End Thickness | 23/64 in |
| Overall Length | 9 5/32 in |
| Open End Thickness | 3/8 in |
| Open End Width | 1 1/4 in |
| Family Name | TorquePlus™ ASD Satin Combination Wrench |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Finish | Satin |
| Box End Width | 7/8 in |
| Weight | 0.32 LB |
| EAN or UPC | 662679073190 |

