- Inch
- 1/2" Opening
- 6 Points
- 8" Length
- Chrome Finish
| Box End Thickness | 11/32 in |
| Inch/Metric | Inch |
| Overall Length | 8 in |
| Box End Width | 49/64 in |
| Finish | Chrome |
| Wrench Type | Combination |
| No. of Points | 6 |
| Open End Thickness | 1/4 in |
| Open End Width | 1 5/64 in |
| Weight | 0.21 LB |
| EAN or UPC | 662679073381 |

