- Black Oxide Finish
- 10 9/32 in Overall Length
- Metric
features
- Non-reflective black oxide finish for use where non-plated products are required.
- 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
- The box end is countersunk for easy application to the fastener.
- 15° angled offset box end helps keep shank clear of obstructions.
- Anti-Slip Design (ASD) open end.
- Inch sizes 1-5/16" and larger do not have ASD feature.
- Box ends incorporate the TorquePlus™ system.
| Overall Length | 10 9/32 in |
| Finish | Black Oxide |
| Family Name | Black Oxide Combination Wrench |
| Inch/Metric | Metric |
| Outside Head Width 2 | 1 1/32 in |
| Weight | 0.43 LB |
| EAN or UPC | 662679073787 |

