- Inch
- 9/16" Opening
- 6 Points
- 8 7/8" Length
- Chrome Finish
| Overall Length | 8.875 in |
| Box End Width | 27/32 in |
| Finish | Chrome |
| Box End Thickness | 23/64 in |
| Open End Thickness | 9/32 in |
| Wrench Type | Combination |
| Open End Width | 1 3/16 in |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Weight | 0.27 LB |
| EAN or UPC | 662679073398 |

