- Metric
- 18 mm Opening
- 12 Points
- 271.300 mm Length
- Full Polish Finish
features
- Made of heat-treated alloy steel
- Open end provides access to shallow locations, box end offers more torque
- Box end offset 15°
- Shank positioned at center of box end to reduce wrench cocking
- Size marked on both sides for easy identification
- TorquePlus™ design offers 15% more torque and reduces risk of fastener rounding
- Chrome-plated to resist corrosion
compliances
- 0
| Open End Thickness | 8.7 mm |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Wrench Type | Combination |
| Overall Length | 271.3 mm |
| Finish | Full Polish |
| Box End Width | 26.9 mm |
| Box End Thickness | 11.5 mm |
| Open End Width | 38.4 mm |
| Weight | 0.44 LB |
| EAN or UPC | 662679072933 |

