- Metric
- 19 mm Opening
- Open End, Box End Wrench Type
- 5 7/16 in Overall Length
- 12 Points
features
- 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
- Non-reflective black oxide finish for use where non-plated products are required.
- The box end is countersunk for easy application to the fastener.
- 15° angled offset helps keep shank clear of obstructions.
- Anti-Slip Design (ASD) open end.
- Box ends incorporate the TorquePlus™ system.
| Wrench Type | Open End, Box End |
| Open End Width | 1 5/8 in |
| Inch/Metric | Metric |
| Family Name | TorquePlus™ ASD Black Oxide Combination Wrench |
| Box End Width | 1 1/8 in |
| Box End Thickness | 31/64 in |
| Overall Length | 5 7/16 in |
| Head Outside Width | 23/64 in |
| No. of Points | 12 |
| Finish | Black Oxide |
| Length Type | Short |
| Open End Thickness | 31/64 in |
| Weight | 0.31 LB |
| EAN or UPC | 662679115920 |

