- Inch
- 5/8" Opening
- 6 Points
- 9 1/2" Length
- Chrome Finish
| Wrench Type | Combination |
| No. of Points | 6 |
| Box End Width | 15/16 in |
| Open End Thickness | 19/64 in |
| Open End Width | 1 21/64 in |
| Finish | Chrome |
| Overall Length | 9.5 in |
| Box End Thickness | 13/32 in |
| Inch/Metric | Inch |
| Weight | 0.35 LB |
| EAN or UPC | 662679073404 |

