- Inch
- 11/16" Opening
- 12 Points
- 10 1/4" Length
- Chrome Finish
| Inch/Metric | Inch |
| Open End Width | 1 29/64 in |
| Wrench Type | Combination |
| Open End Thickness | 5/16 in |
| Box End Thickness | 7/16 in |
| Overall Length | 10.25 in |
| No. of Points | 12 |
| Box End Width | 1 1/64 in |
| Finish | Chrome |
| Weight | 0.45 LB |
| EAN or UPC | 662679073916 |

