- Inch
- 11/16 in Opening
- Open End, Box End Wrench Type
- 10 1/4 in Overall Length
- 6 Points
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- 6 point box end allows for large wrench to fastener contact area which helps prevent rounding of the fastener.
- Fractional sizes 11/32" and smaller and sizes 1-5/16" and larger do not have the ASD feature.
- Box ends incorporate the TorquePlus™ system.
| Inch/Metric | Inch |
| Finish | Satin |
| Overall Length | 10 1/4 in |
| Box End Width | 1 1/64 in |
| Open End Thickness | 5/16 in |
| Family Name | TorquePlus™ ASD Satin Combination Wrench |
| Box End Thickness | 7/16 in |
| Open End Width | 1 29/64 in |
| Wrench Type | Open End, Box End |
| No. of Points | 6 |
| Weight | 0.44 LB |
| EAN or UPC | 662679073411 |

