- Combination Wrench
- 3/4" Size
- 11" Overall Length
- 6 Points
- Inch
| Box End Width | 1 3/32 in |
| Open End Thickness | 11/32 in |
| Box End Thickness | 15/16 in |
| Open End Width | 1 37/64 in |
| Inch/Metric | Inch |
| Overall Length | 11 in |
| Wrench Type | Combination |
| No. of Points | 6 |
| Finish | Satin |
| Weight | 0.55 LB |
| EAN or UPC | 662679073428 |

