- Metric
- 24 mm Opening
- Open End, Box End Wrench Type
- 13 5/16 in Overall Length
- 12 Points
features
- Non-reflective black oxide finish for use where non-plated products are required.
- 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
- The box end is countersunk for easy application to the fastener.
- 15° angled offset box end helps keep shank clear of obstructions.
- Anti-Slip Design (ASD) open end.
- Inch sizes 1-5/16" and larger do not have ASD feature.
- Box ends incorporate the TorquePlus™ system.
| Wrench Type | Open End, Box End |
| Overall Length | 13 5/16 in |
| Open End Width | 1 61/64 in |
| Box End Width | 1 11/32 in |
| Family Name | TorquePlus™ ASD Black Oxide Combination Wrench |
| Inch/Metric | Metric |
| Finish | Black Oxide |
| Open End Thickness | 13/32 in |
| Box End Thickness | 9/16 in |
| No. of Points | 12 |
| Weight | 1.0 LB |
| EAN or UPC | 662679073855 |

