- Combination Wrench
- 25 mm Size
- 14 1/16" Overall Length
- 12 Points
- Metric
| Finish | Satin |
| Open End Width | 2 in |
| Wrench Type | Combination |
| Box End Width | 1 27/64 in |
| Overall Length | 14.0625 in |
| Open End Thickness | 27/64 in |
| Inch/Metric | Metric |
| Box End Thickness | 19/32 in |
| No. of Points | 12 |
| Weight | 1.13 LB |
| EAN or UPC | 662679073299 |

