- Metric
- Open End
- Box End Wrench Type
- 14 7/8 in Overall Length
- 12 Points
features
- Metric sizes 9mm and smaller and sizes 36 mm and larger do not have the ASD feature.
| No. of Points | 12 |
| Family Name | Combination Wrench |
| Wrench Type | Open End, Box End |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Overall Length | 14 7/8 in |
| Weight | 1.35 LB |
| EAN or UPC | 662679124243 |

