- Inch
- 7/8" Opening
- 12 Points
- 12 1/2" Length
- Chrome Finish
| No. of Points | 12 |
| Overall Length | 12.5 in |
| Finish | Chrome |
| Box End Width | 1 1/4 in |
| Box End Thickness | 33/64 in |
| Wrench Type | Combination |
| Inch/Metric | Inch |
| Open End Thickness | 3/8 in |
| Open End Width | 1 13/16 in |
| Weight | 0.77 LB |
| EAN or UPC | 662679073947 |

