- Inch
- 7/8 in Opening
- Open End, Box End Wrench Type
- 12 35/64 in Overall Length
- 6 Points
features
- Full polish finish provides corrosion resistance and easy to clean surfaces.
- 6 point box end allows for large wrench to fastener contact area which helps prevent rounding of the fastener.
- Anti-Slip Design (ASD) open end. Fractional sizes 11/32" and smaller do not have the ASD feature.
- Box ends incorporate the TorquePlus™ system.
| Head Outside Width | 35/64 in |
| Open End Thickness | 33/64 in |
| Box End Thickness | 33/64 in |
| Wrench Type | Open End, Box End |
| No. of Points | 6 |
| Box End Width | 12 35/64 in |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Open End Width | 1 13/16 in |
| Family Name | TorquePlus™ ASD Full Polish Combination Wrench |
| Overall Length | 12 35/64 in |
| Weight | 0.79 LB |
| EAN or UPC | 662679087197 |

