- Satin Finish
- 12 1/2 in Overall Length
- Fractional
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- 6 point box end allows for large wrench to fastener contact area which helps prevent rounding of the fastener.
- Fractional sizes 11/32" and smaller and sizes 1-5/16" and larger do not have the ASD feature.
- Box ends incorporate the TorquePlus™ system.
| Family Name | Satin Combination Wrench |
| Outside Head Width 2 | 1 1/4 in |
| Finish | Satin |
| Overall Length | 12 1/2 in |
| Inch/Metric | Fractional |
| Weight | 0.77 LB |
| EAN or UPC | 662679073442 |

