- Combination Wrench
- 29 mm Size
- 15 55/64" Overall Length
- 12 Points
- Metric
| No. of Points | 12 |
| Box End Width | 1 21/32 in |
| Open End Thickness | 15/32 in |
| Overall Length | 15.8594 in |
| Inch/Metric | Metric |
| Box End Thickness | 41/64 in |
| Open End Width | 2 17/64 in |
| Wrench Type | Combination |
| Finish | Satin |
| Weight | 1.57 LB |
| EAN or UPC | 662679073336 |

